- Single Convolution Air Spring
- 2-Ply Bellows
- Style #113-1
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| End Closure | Type 4 Bead Ring |
| Air Spring Description | Countersunk Steel Bead Rings |
| Stroke Length [Max] | 4.600 in |
| Force @ 3 in Stroke | 8800 lbf |
| Convolutions | Single |
| Temperature Range [Max] | 135 °F |
| Compressed Height | 2 in |
| Style No. | 113-1 |
| Force @ 1 in Stroke | 10860 lbf |
| Bumpers | w/o Bumpers |
| Air Inlet Type | NPT |
| Bellows Type | Single Convoluted |
| Force @ Stroke (80 psi) | 8800 lbf @ 3 in, 10860 lbf @ 1 in |
| Bolt Circle Dia. | 11 5/16 in |
| Force @ Maximum Stroke (80 psi) | 5500 lbf |
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -35 °F |
| No. of Bolts | 12 |
| Weight | 12.9 LB |
| EAN or UPC | 767555004364 |

