- Double Convolution Air Spring
- High Temperature Bellows
- Style #29
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Convolutions | Double |
| Style No. | 29 |
| Bellows Duty | High-Temperature |
| Bumpers | w/o Bumpers |
| End Closure | Type 4 Bead Ring |
| Temperature Range [Min] | 0 °F |
| Standard Part Equal | W01-358-7203 |
| Force @ Stroke (80 psi) | 24400 lbf @ 3 in, 26900 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| No. of Bolts | 24 |
| Stroke Length [Max] | 7 1/2 in |
| Bellows Type | Double Convoluted |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Bolt Circle Dia. | 19 in |
| Force @ 3 in Stroke | 24400 lbf |
| Compressed Height | 3.3 in |
| Force @ Maximum Stroke (80 psi) | 17280 lbf |
| Force @ 1 in Stroke | 26900 lbf |
| Temperature Range [Max] | 225 °F |
| Weight | 28.8 LB |
| EAN or UPC | 767555041840 |

