- Double Convolution Air Spring
- 2-Ply Bellows
- Style #26
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Compressed Height | 2.8 in |
| End Closure | Type 1 Bead Plate |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Temperature Range [Max] | 135 °F |
| Stroke Length [Max] | 5.700 in |
| Force @ Maximum Stroke (100 psi) | 1187.5 lbf |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 8 in Stroke | N/A |
| Style No. | 26 |
| Force @ 3 in Stroke | 3287.5 lbf |
| Force @ 4 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 6 in Stroke | N/A |
| Convolutions | Double |
| Air Inlet | 1/4 in |
| Force @ 12 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ Stroke (100 psi) | 3437.5 lbf @ 1 in, 3287.5 lbf @ 3 in |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 3437.5 lbf |
| Weight | 5.3 LB |
| EAN or UPC | 767555004517 |

