- Double Convolution Air Spring
- 2-Ply Bellows
- Style #26
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| End Closure | Type 4 Bead Ring |
| Compressed Height | 2.8 in |
| No. of Bolts | 6 |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (100 psi) | 1187.5 lbf |
| Air Inlet Type | NPT |
| Bolt Circle Dia. | 5 5/16 in |
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Stroke Length [Max] | 5.700 in |
| Air Spring Description | Countersunk Steel Bead Rings |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Pressure [Max] | 100 psi |
| Bellows Type | Double Convoluted |
| Force @ Stroke (100 psi) | 3437.5 lbf @ 1 in, 3287.5 lbf @ 3 in |
| Temperature Range [Min] | -35 °F |
| Force @ 1 in Stroke | 3437.5 lbf |
| Style No. | 26 |
| Force @ 2 in Stroke | N/A |
| Force @ 3 in Stroke | 3287.5 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Convolutions | Double |
| Weight | 4.95 LB |
| EAN or UPC | 767555004548 |

