- Double Convolution Air Spring
- High Temperature Bellows
- Style #26
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| No. of Bolts | 6 |
| Bellows Type | Double Convoluted |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 1420 lbf |
| Bumpers | w/o Bumpers |
| Air Spring Description | Countersunk Steel Bead Rings |
| Standard Part Equal | W01-358-7333 |
| Style No. | 26 |
| Temperature Range [Min] | 0 °F |
| End Closure | Type 4 Bead Ring |
| Force @ Stroke (80 psi) | 2230 lbf @ 3 in, 2700 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Compressed Height | 3 in |
| Temperature Range [Max] | 225 °F |
| Convolutions | Double |
| Stroke Length [Max] | 5.700 in |
| Force @ 1 in Stroke | 2700 lbf |
| Bellows Duty | High-Temperature |
| Force @ 3 in Stroke | 2230 lbf |
| Bolt Circle Dia. | 5 5/16 in |
| Weight | 5.0 LB |
| EAN or UPC | 767555004555 |

