- Double Convolution Air Spring
- High Temperature Bellows
- Style #26
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Stroke (100 psi) | 3437.5 lbf @ 1 in, 3287.5 lbf @ 3 in |
| Pressure [Max] | 100 psi |
| Compressed Height | 3.8 in |
| Air Inlet Type | NPT |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 6 in Stroke | N/A |
| Convolutions | Double |
| Air Inlet | 1/4 in |
| Temperature Range [Min] | 0 °F |
| Force @ 1 in Stroke | 3437.5 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 225 °F |
| Bumpers | w/o Bumpers |
| Bellows Duty | High-Temperature |
| Force @ Maximum Stroke (100 psi) | 1187.5 lbf |
| Bellows Type | Double Convoluted |
| Force @ 3 in Stroke | 3287.5 lbf |
| Stroke Length [Max] | 5.700 in |
| Force @ 12 in Stroke | N/A |
| Standard Part Equal | W01-358-7325 |
| Force @ 2 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ 9 in Stroke | N/A |
| Style No. | 26 |
| End Closure | Type 1 Bead Plate |
| Force @ 4 in Stroke | N/A |
| Weight | 5.3 LB |
| EAN or UPC | 767555004562 |

