- Double Convolution Air Spring
- High Temperature Bellows
- Style #26
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 12 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Force @ Maximum Stroke (80 psi) | 1420 lbf |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Bellows Duty | High-Temperature |
| Blind Tap Spacing | 2 3/4 in |
| Temperature Range [Max] | 225 °F |
| Force @ 3 in Stroke | 2230 lbf |
| Air Inlet | 3/4 in |
| Force @ 6 in Stroke | N/A |
| Style No. | 26 |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 2230 lbf @ 3 in, 2700 lbf @ 1 in |
| Air Spring Description | Blind Nuts |
| End Closure | Type 1 Bead Plate |
| Force @ 1 in Stroke | 2700 lbf |
| Compressed Height | 3 in |
| Force @ 2 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 5.700 in |
| Standard Part Equal | W01-358-7327 |
| Convolutions | Double |
| Temperature Range [Min] | 0 °F |
| Force @ 9 in Stroke | N/A |
| Weight | 5.3 LB |
| EAN or UPC | 767555004579 |

