- Double Convolution Air Spring
- 2-Ply Bellows
- Style #22
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | 22 |
| Stroke Length [Max] | 7.100 in |
| Bumpers | w/Bumpers |
| Force @ 3 in Stroke | 6470 lbf |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 3700 lbf |
| Convolutions | Double |
| Force @ 1 in Stroke | 7180 lbf |
| Air Inlet Type | NPT |
| Force @ 5 in Stroke | N/A |
| Force @ Stroke (80 psi) | 6470 lbf @ 3 in, 7180 lbf @ 1 in |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 4 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Force @ 8 in Stroke | N/A |
| Air Spring Description | Blind Nuts w/Bumper |
| Compressed Height | 4.2 in |
| Temperature Range [Max] | 135 °F |
| Bellows Type | Double Convoluted |
| Air Inlet | 1/4 in |
| Fill Port Offset | 2 7/8 in |
| Force @ 12 in Stroke | N/A |
| Blind Tap Spacing | 6.2 in |
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Weight | 12.3 LB |

