- Double Convolution Air Spring
- 2-Ply Bellows
- Style #22-1.5
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 8.100 in |
| Style No. | 22-1.5 |
| End Closure | Type 3 Bead Plate |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 3 in |
| Convolutions | Double |
| Pressure [Max] | 100 psi |
| Blind Tap Spacing | 6.2 in |
| Temperature Range [Max] | 135 °F |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 4787.5 lbf |
| Force @ 3 in Stroke | 8738 lbf |
| Air Inlet | 3/4 in |
| Temperature Range [Min] | -35 °F |
| Air Spring Description | Blind Nuts |
| Air Inlet Type | NPT |
| Bellows Type | Double Convoluted |
| Force @ Stroke (100 psi) | 9600 lbf @ 1 in, 8738 lbf @ 3 in |
| Force @ 5 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Fill Port Offset | 2 7/8 in |
| Force @ 1 in Stroke | 9600 lbf |
| Weight | 12.25 LB |
| EAN or UPC | 767555004821 |

