- Double Convolution Air Spring
- 2-Ply Bellows
- Style #22-1.5
- Blind Nuts (Centered)
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 8 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (80 psi) | 6990 lbf @ 3 in, 7680 lbf @ 1 in |
| Blind Tap Spacing | 6.2 in |
| Air Inlet | 1/4 in |
| Force @ 6 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Force @ 4 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 3830 lbf |
| Temperature Range [Min] | -35 °F |
| Bumpers | w/o Bumpers |
| Fill Port Offset | 2 7/8 in |
| Air Inlet Type | NPT |
| Convolutions | Double |
| Force @ 3 in Stroke | 6990 lbf |
| Force @ 12 in Stroke | N/A |
| Air Spring Description | Blind Nuts (Centered) |
| Temperature Range [Max] | 135 °F |
| Force @ 1 in Stroke | 7680 lbf |
| Style No. | 22-1.5 |
| Stroke Length [Max] | 7.800 in |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 3 in |
| Force @ 2 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Weight | 12.9 LB |
| EAN or UPC | 767555004838 |

