- Single Convolution Air Spring
- High Temperature Bellows
- Style #115
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 2 in Stroke | N/A |
| Force @ 3 in Stroke | 1730 lbf |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 2 in |
| Force @ 5 in Stroke | N/A |
| Standard Part Equal | W01-358-7460 |
| Force @ Maximum Stroke (80 psi) | 1620 lbf |
| Convolutions | Single |
| Style No. | 115 |
| Air Inlet | 1/4 in |
| Stroke Length [Max] | 3.100 in |
| Bumpers | w/o Bumpers |
| Bellows Duty | High-Temperature |
| Temperature Range [Min] | 0 °F |
| Force @ Stroke (80 psi) | 1730 lbf @ 3 in, 3550 lbf @ 1 in |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Max] | 225 °F |
| Pressure [Max] | 100 psi |
| Bellows Type | Single Convoluted |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Fill Port Offset | 1 3/4 in |
| Force @ 1 in Stroke | 3550 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Air Spring Description | Blind Nuts |
| Weight | 5.5 LB |
| EAN or UPC | 767555004883 |

