- Single Convolution Air Spring
- 2-Ply Bellows
- Style #110
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 1 in Stroke | 2613 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ Stroke (100 psi) | 2613 lbf @ 1 in, 1288 lbf @ 3 in |
| Convolutions | Single |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 1288 lbf |
| Style No. | 110 |
| Stroke Length [Max] | 3 in |
| Force @ Maximum Stroke (100 psi) | 1175 lbf |
| Air Inlet | 1/4 in |
| Blind Tap Spacing | 1 3/4 in |
| Compressed Height | 2.1 in |
| End Closure | Type 1 Bead Plate |
| Force @ 6 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Bumpers | w/o Bumpers |
| Bellows Type | Single Convoluted |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Weight | 2.95 LB |
| NSN Number | 5342-01-418-7382 |

