- Single Convolution Air Spring
- 2-Ply Bellows
- Style #115
- Blind Nuts w/Bumper
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet | 3/4 in |
| Force @ Maximum Stroke (80 psi) | 1620 lbf |
| Fill Port Offset | 1 1/2 in |
| Bumpers | w/Bumpers |
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Style No. | 115 |
| Temperature Range [Min] | -35 °F |
| Air Inlet Type | NPT |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Compressed Height | 3 in |
| Convolutions | Single |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 3550 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Pressure [Max] | 100 psi |
| Air Spring Description | Blind Nuts w/Bumper |
| Force @ 6 in Stroke | N/A |
| End Closure | Type 3 Bead Plate |
| Force @ 2 in Stroke | N/A |
| Stroke Length [Max] | 3.100 in |
| Force @ 3 in Stroke | 1730 lbf |
| Force @ Stroke (80 psi) | 1730 lbf @ 3 in, 3550 lbf @ 1 in |
| Force @ 9 in Stroke | N/A |
| Weight | 5.5 LB |

