- Single Convolution Air Spring
- 2-Ply Bellows
- Style #115
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Spring Description | Blind Nuts w/Bumper |
| Air Inlet Type | NPT |
| Temperature Range [Max] | 135 °F |
| Bellows Type | Single Convoluted |
| Compressed Height | 2.2 in |
| Temperature Range [Min] | -35 °F |
| Bumpers | w/Bumpers |
| Stroke Length [Max] | 2.900 in |
| Convolutions | Single |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ Stroke (100 psi) | 4388 lbf @ 1 in, 2600 lbf @ 3 in |
| Air Inlet | 1/4 in |
| Force @ Maximum Stroke (100 psi) | 2600 lbf |
| Force @ 6 in Stroke | N/A |
| Style No. | 115 |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 8 in Stroke | N/A |
| Fill Port Offset | 1 3/4 in |
| Force @ 3 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Force @ 1 in Stroke | 4388 lbf |
| End Closure | Type 3 Bead Plate |
| Force @ 5 in Stroke | N/A |
| Weight | 5.5 LB |

