- Single Convolution Air Spring
- 2-Ply Bellows
- Style #115
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | 115 |
| Stroke Length [Max] | 2.900 in |
| Compressed Height | 2.2 in |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (100 psi) | 4388 lbf @ 1 in, 2600 lbf @ 3 in |
| Bumpers | w/o Bumpers |
| End Closure | Type 3 Bead Plate |
| Force @ 3 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Air Spring Description | Blind Nuts |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Fill Port Offset | 1 3/4 in |
| Force @ 5 in Stroke | N/A |
| Convolutions | Single |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| Blind Tap Spacing | 3 1/2 in |
| Air Inlet | 1/4 in |
| Temperature Range [Max] | 135 °F |
| Force @ 1 in Stroke | 4388 lbf |
| Temperature Range [Min] | -35 °F |
| Force @ Maximum Stroke (100 psi) | 2600 lbf |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Weight | 5.5 LB |
| EAN or UPC | 767555004920 |

