- Single Convolution Air Spring
- High Temperature Bellows
- Style #110
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Stroke (80 psi) | 1030 lbf @ 3 in, 2090 lbf @ 1 in |
| Air Inlet | 1/4 in |
| Air Inlet Type | NPT |
| Stroke Length [Max] | 3.100 in |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Temperature Range [Min] | 0 °F |
| Force @ Maximum Stroke (80 psi) | 940 lbf |
| Blind Tap Spacing | 1 3/4 in |
| Standard Part Equal | W01-358-7451 |
| Convolutions | Single |
| Force @ 6 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Style No. | 110 |
| Force @ 9 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 1 in Stroke | 2090 lbf |
| Force @ 2 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Force @ 3 in Stroke | 1030 lbf |
| Bellows Duty | High-Temperature |
| Compressed Height | 2 in |
| Bellows Type | Single Convoluted |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Max] | 225 °F |
| Weight | 3.0 LB |
| EAN or UPC | 767555004982 |

