- Single Convolution Air Spring
- 2-Ply Bellows
- Style #119
- Rolled Plate Assembly, Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
options
- When using type 5 rolled plate, add 0.7" to heights shown.
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Temperature Range [Max] | 135 °F |
| Air Spring Description | Rolled Plate Assembly, Blind Nuts |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ Stroke (80 psi) | 11450 lbf @ 3 in, 14030 lbf @ 1 in |
| Force @ 6 in Stroke | N/A |
| Convolutions | Single |
| Force @ 1 in Stroke | 14030 lbf |
| End Closure | Type 5 Rolled Plate |
| Style No. | 119 |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 2 in |
| Stroke Length [Max] | 4.200 in |
| Force @ 2 in Stroke | N/A |
| Force @ 3 in Stroke | 11450 lbf |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 7850 lbf |
| Blind Tap Spacing | 5 in |
| Force @ 12 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Force @ 9 in Stroke | N/A |
| Weight | 26.1 LB |
| EAN or UPC | 767555005019 |

