- Single Convolution Air Spring
- 2-Ply Bellows
- Style #119
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Style No. | 119 |
| Temperature Range [Max] | 135 °F |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Bellows Type | Single Convoluted |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 7850 lbf |
| Force @ 3 in Stroke | 11450 lbf |
| Force @ Stroke (80 psi) | 11450 lbf @ 3 in, 14030 lbf @ 1 in |
| No. of Bolts | 18 |
| Force @ 1 in Stroke | 14030 lbf |
| Air Inlet Type | NPT |
| Temperature Range [Min] | -35 °F |
| End Closure | Type 4 Bead Ring |
| Stroke Length [Max] | 4.200 in |
| Bolt Circle Dia. | 13 13/16 in |
| Compressed Height | 2 in |
| Convolutions | Single |
| Bumpers | w/o Bumpers |
| Weight | 13.2 LB |
| EAN or UPC | 767555005026 |

