- Single Convolution Air Spring
- 2-Ply Bellows
- Style #116
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 4 in Stroke | N/A |
| Force @ Stroke (100 psi) | 3363 lbf @ 1 in, 1713 lbf @ 3 in |
| Force @ 2 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Style No. | 116 |
| Stroke Length [Max] | 3.100 in |
| End Closure | Type 1 Bead Plate |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 1625 lbf |
| Temperature Range [Max] | 135 °F |
| Air Inlet Type | NPT |
| Compressed Height | 2 in |
| Force @ 3 in Stroke | 1713 lbf |
| Convolutions | Single |
| Air Spring Description | Blind Nuts |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 1 in Stroke | 3363 lbf |
| Bellows Type | Single Convoluted |
| Blind Tap Spacing | 2 3/4 in |
| Weight | 4.3 LB |
| EAN or UPC | 767555005132 |

