- Single Convolution Air Spring
- 2-Ply Bellows
- Style #116
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet | 1/4 in |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 8 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Bellows Type | Single Convoluted |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 1713 lbf |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Stroke Length [Max] | 3.100 in |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 3363 lbf |
| Temperature Range [Max] | 135 °F |
| Compressed Height | 2 in |
| Air Inlet Type | NPT |
| Style No. | 116 |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (100 psi) | 3363 lbf @ 1 in, 1713 lbf @ 3 in |
| Air Spring Description | Blind Nuts |
| Force @ 5 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 1625 lbf |
| Convolutions | Single |
| Temperature Range [Min] | -35 °F |
| Force @ 6 in Stroke | N/A |
| Weight | 4.35 LB |
| EAN or UPC | 767555005156 |

