- Single Convolution Air Spring
- 2-Ply Bellows
- Style #116
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Pressure [Max] | 100 psi |
| Bellows Type | Single Convoluted |
| Force @ 3 in Stroke | 1370 lbf |
| Temperature Range [Min] | -35 °F |
| Temperature Range [Max] | 135 °F |
| Bolt Circle Dia. | 5 5/16 in |
| Compressed Height | 2 in |
| Air Spring Description | Countersunk Steel Bead Rings |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 1370 lbf @ 3 in, 2690 lbf @ 1 in |
| Convolutions | Single |
| Air Inlet Type | NPT |
| End Closure | Type 4 Bead Ring |
| Force @ Maximum Stroke (80 psi) | 1300 lbf |
| Stroke Length [Max] | 3.100 in |
| Force @ 1 in Stroke | 2690 lbf |
| No. of Bolts | 6 |
| Style No. | 116 |
| Weight | 4.1 LB |
| EAN or UPC | 767555005163 |

