- Single Convolution Air Spring
- High Temperature Bellows
- Style #116
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Forces are similar to equivalent standard part number
- Two-ply, fabric-reinforced epichlorohydrin
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 6 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 1370 lbf @ 3 in, 2690 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 12 in Stroke | N/A |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 1 in Stroke | 2690 lbf |
| Force @ Maximum Stroke (80 psi) | 1300 lbf |
| Convolutions | Single |
| Style No. | 116 |
| Bellows Duty | High-Temperature |
| Bellows Type | Single Convoluted |
| End Closure | Type 1 Bead Plate |
| Temperature Range [Min] | 0 °F |
| Air Inlet Type | NPT |
| Force @ 3 in Stroke | 1370 lbf |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 2 in |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 3.100 in |
| Standard Part Equal | W01-358-7564 |
| Temperature Range [Max] | 225 °F |
| Air Spring Description | Blind Nuts |
| Weight | 4.3 LB |
| EAN or UPC | 767555017012 |

