- Single Convolution Air Spring
- High Strength Bellows
- Style #117
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 4 in Stroke | N/A |
| End Closure | Type 1 Bead Plate |
| Force @ Maximum Stroke (80 psi) | 1300 lbf |
| Bumpers | w/o Bumpers |
| Bellows Duty | High-Strength |
| Force @ 9 in Stroke | N/A |
| Compressed Height | 2 in |
| Style No. | 117 |
| Air Spring Description | Blind Nuts |
| Force @ Stroke (80 psi) | 1370 lbf @ 3 in, 2690 lbf @ 1 in |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Force @ 2 in Stroke | N/A |
| Force @ 3 in Stroke | 1370 lbf |
| Force @ 12 in Stroke | N/A |
| Convolutions | Single |
| Air Inlet | 1/4 in |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 1 in Stroke | 2690 lbf |
| Air Inlet Type | NPT |
| Stroke Length [Max] | 3.100 in |
| Weight | 4.3 LB |
| EAN or UPC | 767555005224 |

