- Single Convolution Air Spring
- High Strength Bellows
- Style #117
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bellows Type | Single Convoluted |
| Blind Tap Spacing | 2 3/4 in |
| Force @ 12 in Stroke | N/A |
| Force @ Stroke (80 psi) | 1370 lbf @ 3 in, 2690 lbf @ 1 in |
| Stroke Length [Max] | 3.100 in |
| Force @ 1 in Stroke | 2690 lbf |
| Force @ Maximum Stroke (80 psi) | 1300 lbf |
| Pressure [Max] | 100 psi |
| Convolutions | Single |
| Bellows Duty | High-Strength |
| Force @ 8 in Stroke | N/A |
| Style No. | 117 |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | N/A |
| Force @ 3 in Stroke | 1370 lbf |
| End Closure | Type 1 Bead Plate |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 2 in |
| Air Spring Description | Blind Nuts |
| Air Inlet | 3/4 in |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 5 in Stroke | N/A |
| Weight | 4.3 LB |
| EAN or UPC | 767555005231 |

