- Single Convolution Air Spring
- High Strength Bellows
- Style #117
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| End Closure | Type 4 Bead Ring |
| Bellows Duty | High-Strength |
| Convolutions | Single |
| Bolt Circle Dia. | 5 5/16 in |
| Force @ 1 in Stroke | 2690 lbf |
| Compressed Height | 2 in |
| Stroke Length [Max] | 3.100 in |
| Pressure [Max] | 100 psi |
| No. of Bolts | 6 |
| Air Inlet Type | NPT |
| Air Spring Description | Countersunk Steel Bead Rings |
| Force @ 3 in Stroke | 1370 lbf |
| Bellows Type | Single Convoluted |
| Force @ Maximum Stroke (80 psi) | 1300 lbf |
| Style No. | 117 |
| Bumpers | w/o Bumpers |
| Force @ Stroke (80 psi) | 1370 lbf @ 3 in, 2690 lbf @ 1 in |
| Weight | 4.1 LB |
| EAN or UPC | 767555005255 |

