- Single Convolution Air Spring
- High Strength Bellows
- Style #124
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 3 in Stroke | 1730 lbf |
| Blind Tap Spacing | 3 1/2 in |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 8 in Stroke | N/A |
| Style No. | 124 |
| Air Spring Description | Blind Nuts |
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | N/A |
| Convolutions | Single |
| Air Inlet | 3/4 in |
| Force @ Maximum Stroke (80 psi) | 1620 lbf |
| Compressed Height | 2 in |
| Force @ 12 in Stroke | N/A |
| Fill Port Offset | 1 1/2 in |
| Force @ 1 in Stroke | 3550 lbf |
| Bellows Duty | High-Strength |
| Bellows Type | Single Convoluted |
| Pressure [Max] | 100 psi |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 3.100 in |
| Force @ Stroke (80 psi) | 1730 lbf @ 3 in, 3550 lbf @ 1 in |
| End Closure | Type 3 Bead Plate |
| Force @ 5 in Stroke | N/A |
| Weight | 5.5 LB |
| EAN or UPC | 767555005279 |

