- Single Convolution Air Spring
- 2-Ply Bellows
- Style #126
- Rolled Plate Assembly, Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 25990 lbf |
| Bellows Type | Single Convoluted |
| Force @ Stroke (80 psi) | 22460 lbf @ 3 in, 25990 lbf @ 1 in |
| Force @ 12 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Convolutions | Single |
| Force @ 9 in Stroke | N/A |
| Style No. | 126 |
| Force @ Maximum Stroke (80 psi) | 16000 lbf |
| Blind Tap Spacing | 15 in |
| End Closure | Type 5 Rolled Plate |
| Stroke Length [Max] | 4.400 in |
| Air Inlet | 3/4 in |
| Air Spring Description | Rolled Plate Assembly, Blind Nuts |
| Temperature Range [Min] | -35 °F |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 22460 lbf |
| Compressed Height | 2 in |
| Pressure [Max] | 100 psi |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Weight | 45.85 LB |
| EAN or UPC | 767555005316 |

