- Single Convolution Air Spring
- 2-Ply Bellows
- Style #126
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 4.400 in |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Temperature Range [Min] | -35 °F |
| No. of Bolts | 24 |
| Style No. | 126 |
| Compressed Height | 2 in |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 22460 lbf |
| Force @ Stroke (80 psi) | 22460 lbf @ 3 in, 25990 lbf @ 1 in |
| Bellows Type | Single Convoluted |
| Air Inlet Type | NPT |
| Force @ Maximum Stroke (80 psi) | 16000 lbf |
| Force @ 1 in Stroke | 25990 lbf |
| End Closure | Type 4 Bead Ring |
| Bumpers | w/o Bumpers |
| Convolutions | Single |
| Pressure [Max] | 100 psi |
| Bolt Circle Dia. | 19 in |
| Weight | 18.7 LB |
| EAN or UPC | 767555005323 |

