- Single Convolution Air Spring
- 2-Ply Bellows
- Style #131
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 9 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Single Convoluted |
| Force @ 1 in Stroke | 2063 lbf |
| Air Inlet Type | NPT |
| Convolutions | Single |
| Force @ 6 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Style No. | 131 |
| Temperature Range [Max] | 135 °F |
| Air Inlet | 1/4 in |
| Force @ 8 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| Blind Tap Spacing | 1 3/4 in |
| Force @ Stroke (100 psi) | 2063 lbf @ 1 in |
| Force @ 4 in Stroke | N/A |
| Force @ Maximum Stroke (100 psi) | 1063 lbf |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| End Closure | Type 1 Bead Plate |
| Force @ 3 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 2 in |
| Stroke Length [Max] | 2.100 in |
| Weight | 2.8 LB |
| EAN or UPC | 767555005347 |

