- Single Convolution Air Spring
- 2-Ply Bellows
- Style #160
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Stroke Length [Max] | 4.300 in |
| Convolutions | Single |
| Air Inlet | 1/4 in |
| Bellows Type | Single Convoluted |
| Force @ 3 in Stroke | 1875 lbf |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 2338 lbf |
| Air Spring Description | Blind Nuts |
| Compressed Height | 2.1 in |
| Style No. | 160 |
| Force @ Maximum Stroke (100 psi) | 1425 lbf |
| Bumpers | w/o Bumpers |
| Temperature Range [Min] | -35 °F |
| Force @ Stroke (100 psi) | 2338 lbf @ 1 in, 1875 lbf @ 3 in |
| Temperature Range [Max] | 135 °F |
| Pressure [Max] | 100 psi |
| End Closure | Type 1 Bead Plate |
| Weight | 2.92 LB |

