- Double Convolution Air Spring
- 2-Ply Bellows
- Style #200
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ Stroke (80 psi) | 33300 lbf @ 3 in, 35700 lbf @ 1 in |
| No. of Bolts | 24 |
| Force @ 3 in Stroke | 33300 lbf |
| Style No. | 200 |
| Force @ 1 in Stroke | 35700 lbf |
| Force @ 5 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Force @ 8 in Stroke | N/A |
| Compressed Height | 3.3 in |
| Air Inlet Type | NPT |
| End Closure | Type 4 Bead Ring |
| Bellows Type | Double Convoluted |
| Bolt Circle Dia. | 22 in |
| Convolutions | Double |
| Force @ 9 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 24250 lbf |
| Stroke Length [Max] | 7.300 in |
| Force @ 6 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 12 in Stroke | N/A |
| Weight | 31.65 LB |
| EAN or UPC | 767555005415 |

