- Double Convolution Air Spring
- 2-Ply Bellows
- Style #200
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 1/4" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 24250 lbf |
| Force @ 8 in Stroke | N/A |
| Air Inlet Type | NPT |
| End Closure | Type 4 Bead Ring |
| No. of Bolts | 24 |
| Force @ 4 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Style No. | 200 |
| Force @ Stroke (80 psi) | 33300 lbf @ 3 in, 35700 lbf @ 1 in |
| Compressed Height | 3.3 in |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 33300 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Bellows Type | Double Convoluted |
| Force @ 1 in Stroke | 35700 lbf |
| Convolutions | Double |
| Bolt Circle Dia. | 22 in |
| Force @ 12 in Stroke | N/A |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 1/4" Bolts |
| Stroke Length [Max] | 7.300 in |
| Bumpers | w/o Bumpers |
| Pressure [Max] | 100 psi |
| Weight | 34.9 LB |
| EAN or UPC | 767555005439 |

