- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #313
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 10 1/2 in |
| Force @ 3 in Stroke | 9700 lbf |
| Convolutions | Triple |
| Force @ 2 in Stroke | N/A |
| Force @ Stroke (80 psi) | 9700 lbf @ 3 in, 10650 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 4 1/2 in |
| Air Spring Description | Countersunk Steel Bead Rings |
| Force @ 5 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Temperature Range [Max] | 135 °F |
| Force @ 6 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Style No. | 313 |
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| End Closure | Type 4 Bead Ring |
| Force @ 1 in Stroke | 10650 lbf |
| Force @ Maximum Stroke (80 psi) | 5460 lbf |
| Bolt Circle Dia. | 11 5/16 in |
| No. of Bolts | 12 |
| Temperature Range [Min] | -35 °F |
| Weight | 1.0 LB |
| EAN or UPC | 767555005507 |

