- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #313
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Min] | -35 °F |
| Bumpers | w/o Bumpers |
| Style No. | 313 |
| Force @ 4 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Compressed Height | 4 1/2 in |
| Stroke Length [Max] | 10.700 in |
| Force @ Maximum Stroke (100 psi) | 6825 lbf |
| Pressure [Max] | 100 psi |
| Force @ Maximum Stroke (80 psi) | 5460 lbf |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 12125 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Air Inlet | 3/4 in |
| Force @ 2 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Force @ 1 in Stroke | 13313 lbf |
| Air Spring Description | Blind Nuts |
| Convolutions | Triple |
| Air Inlet Type | NPT |
| End Closure | Type 2 Bead Plate |
| Force @ Stroke (100 psi) | 13313 lbf @ 1 in, 12125 lbf @ 3 in |
| Weight | 19.95 LB |

