- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #313
- Blind Nuts w/Bumper
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Bumpers | w/Bumpers |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 5 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Air Inlet | 3/4 in |
| End Closure | Type 2 Bead Plate |
| Force @ 12 in Stroke | N/A |
| Air Inlet Type | NPT |
| Pressure [Max] | 100 psi |
| Force @ 1 in Stroke | 10650 lbf |
| Temperature Range [Min] | -35 °F |
| Convolutions | Triple |
| Compressed Height | 6.3 in |
| Temperature Range [Max] | 135 °F |
| Force @ 9 in Stroke | N/A |
| Force @ 3 in Stroke | 9700 lbf |
| Style No. | 313 |
| Air Spring Description | Blind Nuts w/Bumper |
| Stroke Length [Max] | 10 1/2 in |
| Force @ 6 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 5460 lbf |
| Force @ Stroke (80 psi) | 9700 lbf @ 3 in, 10650 lbf @ 1 in |
| Force @ 2 in Stroke | N/A |
| Weight | 25.0 LB |

