- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #313
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 4 in Stroke | N/A |
| Style No. | 313 |
| Force @ 5 in Stroke | N/A |
| Convolutions | Triple |
| Pressure [Max] | 100 psi |
| Bumpers | w/o Bumpers |
| Stroke Length [Max] | 10 1/2 in |
| Force @ 2 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Force @ Maximum Stroke (80 psi) | 5460 lbf |
| Force @ Stroke (80 psi) | 9700 lbf @ 3 in, 10650 lbf @ 1 in |
| Air Inlet | 1/4 in |
| Force @ 3 in Stroke | 9700 lbf |
| Force @ 9 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Air Spring Description | Blind Nuts |
| Compressed Height | 4 1/2 in |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 1 in Stroke | 10650 lbf |
| Air Inlet Type | NPT |
| Weight | 19.5 LB |
| EAN or UPC | 767555005538 |

