- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #313
- Blind Nuts w/Bumper
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Blind Tap Spacing | 6 1/4 in |
| Convolutions | Triple |
| Force @ 3 in Stroke | 9700 lbf |
| Bumpers | w/Bumpers |
| Air Inlet Type | NPT |
| Force @ Stroke (80 psi) | 9700 lbf @ 3 in, 10650 lbf @ 1 in |
| Bellows Type | Triple Convoluted |
| Force @ 8 in Stroke | N/A |
| Style No. | 313 |
| Temperature Range [Max] | 135 °F |
| Air Spring Description | Blind Nuts w/Bumper |
| Pressure [Max] | 100 psi |
| Force @ 4 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Force @ 1 in Stroke | 10650 lbf |
| Air Inlet | 1/4 in |
| Force @ 9 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Compressed Height | 6.3 in |
| Stroke Length [Max] | 10 1/2 in |
| Temperature Range [Min] | -35 °F |
| Force @ 2 in Stroke | N/A |
| Force @ 12 in Stroke | N/A |
| End Closure | Type 2 Bead Plate |
| Force @ Maximum Stroke (80 psi) | 5460 lbf |
| Weight | 19.5 LB |

