- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #323
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Bolt Circle Dia. | 16 1/2 in |
| Stroke Length [Max] | 10.900 in |
| Force @ 5 in Stroke | N/A |
| Air Inlet Type | NPT |
| Convolutions | Triple |
| Force @ 8 in Stroke | N/A |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Style No. | 323 |
| Force @ 12 in Stroke | N/A |
| Pressure [Max] | 100 psi |
| End Closure | Type 4 Bead Ring |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 4 1/2 in |
| Bellows Type | Triple Convoluted |
| Bumpers | w/o Bumpers |
| Force @ 6 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ Stroke (80 psi) | 19500 lbf @ 3 in, 21200 lbf @ 1 in |
| Force @ Maximum Stroke (80 psi) | 12420 lbf |
| Force @ 1 in Stroke | 21200 lbf |
| No. of Bolts | 24 |
| Force @ 9 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Force @ 3 in Stroke | 19500 lbf |
| Force @ 4 in Stroke | N/A |
| Weight | 31.1 LB |
| EAN or UPC | 767555005613 |

