- Triple Convolution Air Spring
- High Strength Bellows
- Style #324
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Bellows Type | Triple Convoluted |
| Air Inlet Type | NPT |
| Convolutions | Triple |
| No. of Bolts | 24 |
| Force @ Maximum Stroke (80 psi) | 12420 lbf |
| Bellows Duty | High-Strength |
| Bumpers | w/o Bumpers |
| End Closure | Type 4 Bead Ring |
| Style No. | 324 |
| Force @ Stroke (80 psi) | 19500 lbf @ 3 in, 21200 lbf @ 1 in |
| Force @ 3 in Stroke | 19500 lbf |
| Compressed Height | 4 1/2 in |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Pressure [Max] | 100 psi |
| Bolt Circle Dia. | 16 1/2 in |
| Stroke Length [Max] | 10.900 in |
| Force @ 1 in Stroke | 21200 lbf |
| Weight | 31.1 LB |
| EAN or UPC | 767555005644 |

