- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #333
- Countersunk Steel Bead Rings
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Force @ 9 in Stroke | N/A |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Max] | 135 °F |
| Style No. | 333 |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| End Closure | Type 4 Bead Ring |
| Bolt Circle Dia. | 11 5/16 in |
| Force @ Stroke (80 psi) | 10033 lbf @ 3 in, 10921 lbf @ 1 in |
| No. of Bolts | 12 |
| Force @ 12 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ 3 in Stroke | 10033 lbf |
| Force @ 6 in Stroke | N/A |
| Force @ 1 in Stroke | 10921 lbf |
| Bellows Type | Triple Convoluted |
| Stroke Length [Max] | 12 in |
| Air Spring Description | Countersunk Steel Bead Rings |
| Force @ 2 in Stroke | N/A |
| Compressed Height | 4 1/2 in |
| Convolutions | Triple |
| Force @ Maximum Stroke (80 psi) | 5800 lbf |
| Force @ 5 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| Weight | 22.6 LB |
| EAN or UPC | 767555005651 |

