- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #333
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Min] | -35 °F |
| Air Spring Description | Blind Nuts |
| Style No. | 333 |
| Bumpers | w/o Bumpers |
| Force @ 2 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Stroke Length [Max] | 12 in |
| Force @ 5 in Stroke | N/A |
| Compressed Height | 4 1/2 in |
| Force @ Maximum Stroke (80 psi) | 5800 lbf |
| Force @ 8 in Stroke | N/A |
| Force @ 3 in Stroke | 12541 lbf |
| Pressure [Max] | 100 psi |
| Force @ Stroke (100 psi) | 24901 lbf @ 1 in, 12541 lbf @ 3 in |
| Force @ 4 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| End Closure | Type 2 Bead Plate |
| Force @ Maximum Stroke (100 psi) | 7250 lbf |
| Temperature Range [Max] | 135 °F |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 24901 lbf |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 12 in Stroke | N/A |
| Convolutions | Triple |
| Weight | 24.6 LB |
| EAN or UPC | 767555005705 |

