- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #333
- Blind Nuts
- 1/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Temperature Range [Min] | -35 °F |
| Force @ 4 in Stroke | N/A |
| Compressed Height | 4 1/2 in |
| Temperature Range [Max] | 135 °F |
| Air Inlet Type | NPT |
| Style No. | 333 |
| Force @ 12 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Force @ Stroke (80 psi) | 10033 lbf @ 3 in, 10921 lbf @ 1 in |
| Stroke Length [Max] | 12 in |
| Force @ Maximum Stroke (80 psi) | 5800 lbf |
| End Closure | Type 2 Bead Plate |
| Blind Tap Spacing | 6 1/4 in |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 10921 lbf |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 1/4 in |
| Force @ 3 in Stroke | 10033 lbf |
| Air Spring Description | Blind Nuts |
| Pressure [Max] | 100 psi |
| Force @ 8 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Convolutions | Triple |
| Force @ 6 in Stroke | N/A |
| Bellows Type | Triple Convoluted |
| Weight | 24.6 LB |
| EAN or UPC | 767555005736 |

