- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #313
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Pressure | 100 psi |
| Bellows Duty | Standard |
| Force @ 1 in Stroke | 10650 lbf |
| Force @ Maximum Stroke (80 psi) | 5460 lbf |
| Force @ 3 in Stroke | 9700 lbf |
| Bellows Type | Triple Convoluted |
| Style No. | 313 |
| Stroke Length [Max] | 10 1/2 in |
| Height [Min] | 4.5 in |
| Weight | 14.5 LB |
| EAN or UPC | 767555005828 |

