- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #312
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Bellows Duty | Standard |
| Pressure | 100 psi |
| Force @ 1 in Stroke | 15700 lbf |
| Style No. | 312 |
| Force @ 3 in Stroke | 14200 lbf |
| Force @ Maximum Stroke (80 psi) | 8740 lbf |
| Height [Min] | 4.5 in |
| Stroke Length [Max] | 10.400 in |
| Bellows Type | Triple Convoluted |
| Weight | 20.0 LB |
| EAN or UPC | 767555005873 |

