- Triple Convolution Air Spring
- 2-Ply High Strength Bellows
- Style #321
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Reduces harmful effects of vibration
| Style No. | 321 |
| Bellows Type | Triple Convoluted |
| Height [Min] | 4.5 in |
| Stroke Length [Max] | 14.200 in |
| Force @ 3 in Stroke | 41200 lbf |
| Force @ Maximum Stroke (80 psi) | 26420 lbf |
| Force @ 1 in Stroke | 43300 lbf |
| Bellows Duty | High-Strength |
| Pressure | 100 psi |
| Weight | 97.5 LB |
| EAN or UPC | 767555005903 |

