- Triple Convolution Air Spring
- High Strength Bellows
- Style #314
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Force @ 1 in Stroke | 15700 lbf |
| Style No. | 314 |
| Bellows Duty | High-Strength |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Compressed Height | 4 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ 3 in Stroke | 14200 lbf |
| No. of Bolts | 18 |
| Force @ Stroke (80 psi) | 14200 lbf @ 3 in, 15700 lbf @ 1 in |
| Air Inlet Type | NPT |
| Bolt Circle Dia. | 13 13/16 in |
| Force @ Maximum Stroke (80 psi) | 8740 lbf |
| Stroke Length [Max] | 10.400 in |
| Bumpers | w/o Bumpers |
| Bellows Type | Triple Convoluted |
| End Closure | Type 4 Bead Ring |
| Convolutions | Triple |
| Weight | 24.8 LB |
| EAN or UPC | 767555005989 |

