- Triple Convolution Air Spring
- High Strength Bellows
- Style #314
- Ribbed Neck Aluminum Bead Rings, Unequal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Convolutions | Triple |
| Force @ Maximum Stroke (80 psi) | 8740 lbf |
| Force @ 3 in Stroke | 14200 lbf |
| Bellows Type | Triple Convoluted |
| Bolt Circle Dia. | 13 13/16 in |
| Style No. | 314 |
| Pressure [Max] | 100 psi |
| No. of Bolts | 18 |
| Bumpers | w/o Bumpers |
| End Closure | Type 4 Bead Ring |
| Bellows Duty | High-Strength |
| Air Inlet Type | NPT |
| Force @ 1 in Stroke | 15700 lbf |
| Compressed Height | 4 1/2 in |
| Stroke Length [Max] | 10.400 in |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Unequal Spacing, 1 7/8" Bolts |
| Force @ Stroke (80 psi) | 14200 lbf @ 3 in, 15700 lbf @ 1 in |
| Weight | 24.8 LB |
| EAN or UPC | 767555043707 |

