- Triple Convolution Air Spring
- High Strength Bellows
- Style #314
- Rolled Plate Assembly, Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Four ply fabric reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 175 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| Compressed Height | 4 1/2 in |
| Bumpers | w/o Bumpers |
| Force @ 9 in Stroke | N/A |
| Force @ 1 in Stroke | 15700 lbf |
| Convolutions | Triple |
| Force @ 6 in Stroke | N/A |
| Force @ 5 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Air Inlet Type | NPT |
| Force @ 12 in Stroke | N/A |
| Style No. | 314 |
| Force @ 8 in Stroke | N/A |
| Force @ 4 in Stroke | N/A |
| End Closure | Type 5 Rolled Plate |
| Force @ Stroke (80 psi) | 14200 lbf @ 3 in, 15700 lbf @ 1 in |
| Pressure [Max] | 100 psi |
| Bellows Duty | High-Strength |
| Air Spring Description | Rolled Plate Assembly, Blind Nuts |
| Blind Tap Spacing | 9 in |
| Force @ 3 in Stroke | 14200 lbf |
| Bellows Type | Triple Convoluted |
| Force @ 2 in Stroke | N/A |
| Stroke Length [Max] | 10.400 in |
| Force @ Maximum Stroke (80 psi) | 8740 lbf |
| Weight | 26.8 LB |
| EAN or UPC | 767555006023 |

