- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #352
- Blind Nuts
- 3/4 NPT Air Inlet
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Air Inlet Type | NPT |
| Force @ 4 in Stroke | N/A |
| Air Spring Description | Blind Nuts |
| End Closure | Type 3 Bead Plate |
| Compressed Height | 4 1/2 in |
| Force @ 8 in Stroke | N/A |
| Temperature Range [Min] | -35 °F |
| Force @ Stroke (80 psi) | 8030 lbf @ 1 in, 7340 lbf @ 3 in |
| Pressure [Max] | 100 psi |
| Bellows Type | Triple Convoluted |
| Force @ Maximum Stroke (80 psi) | 4080 lbf |
| Stroke Length [Max] | 11.200 in |
| Fill Port Offset | 2 7/8 in |
| Convolutions | Triple |
| Force @ 12 in Stroke | N/A |
| Air Inlet | 3/4 in |
| Force @ 3 in Stroke | 7340 lbf |
| Temperature Range [Max] | 135 °F |
| Force @ 5 in Stroke | N/A |
| Bumpers | w/o Bumpers |
| Force @ 1 in Stroke | 8030 lbf |
| Style No. | 352 |
| Blind Tap Spacing | 6.2 in |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ 2 in Stroke | N/A |
| Weight | 18.5 LB |
| EAN or UPC | 767555021736 |

