- Reversible Sleeve Air Spring
- 2-Ply Bellows
- Style #1T12E-3
- Socket Head Aluminum Bead Ring
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Textile looms
- Paper machines
- Commercial laundry machines
- Vibratory conveyors
- Electronic equipment
- Compressors
- Industrial actuator
- Vibration isolator
- Press machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Provides angular motion
| End Closure | Type 4 Bead Ring |
| Stroke Length [Max] | 7.600 in |
| No. of Bolts | 6 |
| Bellows Type | Reversible Sleeve |
| Force @ 1 in Stroke | 750 lbf |
| Compressed Height | 6 in |
| Pressure [Max] | 100 psi |
| Air Inlet Type | NPT |
| Bumpers | w/o Bumpers |
| Force @ Maximum Stroke (80 psi) | 540 lbf |
| Force @ Stroke (80 psi) | 600 lbf @ 3 in, 750 lbf @ 1 in |
| Air Spring Description | Socket Head Aluminum Bead Ring |
| Style No. | 1T12E-3 |
| Force @ 3 in Stroke | 600 lbf |
| Bolt Circle Dia. | 4 1/2 in |
| Weight | 3.2 LB |
| EAN or UPC | 767555006313 |

